SERVER TECHNOLOGY | CW-30VDS458C2
0U Rack Mount Switched CDU With PIPS, Outlets: (24) IEC C13, (6) IEC C19, Input: 240 Volt, 3-Phase Delta, 30 Amp, Input Cord: Unterminated 10 ft (3 m) Cordset, Top Entry, Breaker Branch Circuit Protection

MFR PART #  CW-30VDS458C2
PART #  558582
Minimum 1 EACH
Call for Availability

Specification Description

0U Rack Mount Switched CDU With PIPS (Per Inlet Power Sensing)
Input Voltage: 240 Volt, 3-Phase Delta
Amperage Rating: 30 Amp
Input Cord: Unterminated 10 ft (3 m) Cordset, Top Entry, Breaker Branch Circuit Protection
Outlets: (24) IEC C13, (6) IEC C19
Display: 3 x LED Amp Meter

Specifications:

Number of Outlets 30
Type RACK MOUNT PDU