SERVER TECHNOLOGY | CW-8H1A113
Switched Rack/Cabinet Power Distribution Unit, 120 Volt, 16A, 1.9 KVA, 1.75" Length x 17.2" Width x 7" Depth

MFR PART #  CW-8H1A113
PART #  449776
Minimum 1 Each
Call for Availability

Description

Switched CDU, 1U, 8 x NEMA 5-20R Outlets, LED amp meter, 120V, 20A input w/ C20 Inlet, (2) Temperature/Humidity Sensor Capable (Input power cord ordered separately)

Features

  • PDU Provides Control of Outlet Power and Local LED Input Current Monitoring, Allowing it Personnel to Determine Safe Levels of Loading on a Per-Phase Basis While Installing Equipment into the Rack/Cabinet
  • The Integral Pips Technology Provides Accurate Measurement of Current (Billing-Grade), Voltage, Active Power, Apparent Power, Power Factor, Crest Factor, and Accumulated Energy at the Input
  • These Power Data Points, Along with Temperature and Humidity Measurements (Provided Via Optional Probes), are Accessible Through the Built-In Web and CLI Interfaces as Well as Through Snmp
  • The Switched Master PDU Can Be Connected to a Switched Link PDU to Extend the Network Access to the Redundant or Secondary Power Feed

Tech Info

UL 60950-1, CAN/CSA C22.2, FCC

Specifications:

Number of Outlets 8
Type RACK MOUNT PDU
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Data Sheets

INSTALLATION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.