COMNET COMMUNICATION NETWORKS | CWFE1003POES
Commercial Grade 100Mbps Media Converter, SC Connector, sm, 2 fiber, 48V POE, Power Supply Included.

MFR PART #  CWFE1003POES
PART #  990986
Minimum 1 EACH

Description

The item has been discontinued by the manufacturer.

The ComNet CWFE1003POE-M and CWFE1005POE-M2-port media converters provide full-duplex fiber optictransmission of a single channel of 10/100 Mbps Ethernetdata (10/100 BASE-TX) through multimode or singlemode optical fiber. Type SC or type ST optical connectorsare available. These converters exceed the requirementsof the latest PoE standard (IEEE 802.3at). They providefull compliance as Power Sourcing Equipment (PSE). Must be a reseller to purchase this product.

Features

  • Exceeds the requirements of the latest PoE standard (IEEE
  • 802.3at)
  • Power Sourcing Equipment (PSE): Provides 30 watts in 2 modes
  • at 48 VDC, for high output demand applications of remote
  • Ethernet equipment
  • 60 watt higher output version available (CWFEXPOEHO Series)
  • SC or ST optical connectors available
  • Automatic resettable solid state current limiters for unconditional
  • modem protection
  • Five Year Warranty

Specifications:

Device MEDIA CONVERTERS
Port 1 Device Technology SINGLE-MODE
UNSPSC Code 43201553

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.