PANDUIT | CWMPV3440
In-Cabinet Vertical Cable Manager 40 RU, Duct With side Mount Bracket, Cage Nut, And Screws, Dimensions: 70.85"H x 2.937"W x 3.76"D (1800mm x 74.6mm x 95.5mm)

MFR PART #  CWMPV3440
PART #  221606
Minimum 1 EACH
In Stock

Features

  • For managing cable within cabinets 27" or wider
  • Attach to equipment mounting rails
  • Two mounting bracket options to facilitate mounting to various cabinet configurations
  • Snap-on covers included

Specification Description

Side Duct
Color: Black
Number Of Rack Spaces: 40
Cable Capacity - Cat 5e (0.187): 191
Cable Capacity - Cat 6 (0.250): 107
Cable Capacity - Fiber (3mm): 396
Capacity: 96
Diameter: 0.187 Inch
Includes: Side Mount Bracket, Cage Nut And Screws
Dimension: 71.9 Inch Height x 3.5 Inch Width x 4.3 Inch Depth (1825 mm x 88 mm x 109 mm)

Specifications:

Cable Management Type FINGER DUCT
Cable Mgt Mounting VERTICAL
Color BLACK
Type CABLE MANAGEMENT

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.