SERVER TECHNOLOGY | CX-24VDD311A1
Sentry 0U Rack Mount Switched CDU Expansion Unit, Outlets: (18) IEC 60320/C13 (6) IEC 60320/C19, Input: 208 Volt, 3-Phase Delta, 50/60 Hz, 20 Amp, Input Cord: NEMA L15-20P Cordset, 10 ft (3 m)

MFR PART #  CX-24VDD311A1
PART #  558700
Minimum 1 EACH
Call for Availability

Features

  • Mid and High-density- Single-power input feed, 24 outlets per enclosure (Qty 18 IEC C13 and qty 6 IEC C19 outlets)
  • High power distribution- 208-240 Volt 3-Phase Delt and Wye power options, 20 and 30 Amp power input feed option
  • Input Current Monitor- Precisely measure the aggregate current draw (in amps) on each power circuit. On-site veri cation of the input current with the LED digital display. Remote veri cation via web browser or serial screen
  • Remote power management- Power cycle individual power outlets, or groups of power outlets, to remotely reboot servers and network devices, anywhere in the world. Or, power-o unused power receptacles
  • IP access and security- Web interface, SSL, SSH, Telnet, SNMP, FTP, SNTP, Syslog, LDAP, LDAPS, TACACS and RS-232 access
  • SNMP traps and email alerts- Provide automated alerts for power and environmental conditions
  • Environmental monitoring - Each switched CDU supports two external temperature and humidity probes and reports conditions thru the user interface without the need for additional IP addresses
  • Add an expansion module - Daisy chain the switched CDU expansion module (CW/CX) for power monitoring of separate power circuits from a single IP address
  • Remote power control- Individual or group outlet remote power control to cycle power and reboot any selected server(s) or other network device(s). Use TCP/IP (HTTP, HTTPS, SSH, Telnet, SNMP) or RS-232 to communicate with each Sentry Cabinet PDU and rectify locked-up network devices. Assign outlets to a group for control of dual-power supply servers and other gear with a single command. Create an unlimited number of groups with any combination of outlets associated to each group. Reduce Mean Time to Repair (MTTR) a failing server by controlling individual power outlet receptacles to reboot any selected server or other device
  • HTTP/HTTPs web configuration and control- Use the sentry web interface to configure each unit, including network settings, outlet naming and grouping, SNMP traps for environmental and power thresholds and firmware updates. Also use the web interface to control individual or group outlets and monitor key values, including amperage load(s), temperature/humidity and other environmental conditions. SSL security provides a secure HTTPs connection
  • SNMP management and event notification- The Sentry family of products supports the Simple Network Management Protocol (SNMP). This allows network management systems to use SNMP requests to retrieve information and control power for the

Specifications:

Number of Outlets 24
Type RACK MOUNT PDU
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.