SERVER TECHNOLOGY | CX-24VDV425A9
Sentry 0U Rack Mount Switched CDU Expansion Unit With PIPS, Outlets: (12) IEC 60320/C13 (12) IEC 60320/C19, Input: 240 Volt, 3-Phase Delta, 50/60 Hz, 50 Amp, Input Cord: CS8365 Cordset, 10 ft (3 m)

MFR PART #  CX-24VDV425A9
PART #  558705
Minimum 1 EACH
Call for Availability

Features

  • High-density- Single-power input feed, 24 outlets per enclosure (12 IEC C13 and 12 IEC C19 outlets)
  • High power distribution- 208 Volt, 3-Phase power option, 50 Aamp Delta or 60 Amp Wye or Delta power input feed option
  • Input current monitor- Precisely measure the aggregate current draw (in amps) on each phase. On-site verification of the input current with LED digital displays and remote verification via web browser or serial screen
  • Remote power management- Power cycle individual power outlets, or groups of power outlets, to remotely reboot servers and network devices, anywhere in the world. Or, power-off unused power receptacles
  • IP access and security- Web interface, SSL, SSH, telnet, SNMP, FTP, SNTP, Syslog, LDAP, LDAPS, RADIUS, TACACS and RS-232 access
  • SNMP traps and email alerts- Provide automated alerts for power and environmental conditions
  • Environmental monitoring - Each switched CDU supports two external temperature and humidity probes and reports conditions thru the user interface without the need for additional IP addresses
  • Add an expansion module - Connect the switched expansion CDU (CX) to a master unit (CW) for power monitoring of separate power circuits from a single IP address
  • 0U enclosure

Specifications:

Number of Outlets 24
Type RACK MOUNT PDU

Spec Sheet

Spec Sheet