SERVER TECHNOLOGY | CX-48VYM325A1
Sentry Switched CDU Expansion Unit With PIPS, Outlets: (36) IEC 60320/C13 (12) IEC 60320/C19, Input: 2208 Volt, 3-Phase Wye, 50/60 Hz, 30 Amp, Input Cord: NEMA L21-30P Plug, 10 ft (3 m), Bottom/Front Cord

MFR PART #  CX-48VYM325A1
PART #  558753
Minimum 1 Each
Call for Availability

Features

  • Remote power management- Power cycle individual power outlets, or groups of power outlets, to remotely reboot servers and network devices, anywhere in the world. Or, power-o unused power receptacles
  • High power distribution- 208 Volt, 3-Phase Delt/Wye, 20/30 Amp power input options
  • High-density- Single-power input feed, (36) IEC C13 and (12) IEC C19 outlets per enclosure
  • IP Access and Security- Web interface, SSL, SSH, Telnet, SNMP, FTP, SNTP, Syslog, RADIUS, LDAP, LDAPS, TACACS and RS-232 access
  • Add an expansion module - Connect the switched expansion CDU (CX) to a master unit (CW) for power management of separate power circuits from a single IP address
  • Environmental monitoring - Each switched CDU supports two temperature and humidity probes and reports conditions thru the user interface without the need for additional IP addresses
  • SNMP traps- Provide automated alerts for power and environmental conditions
  • Input Current Monitor- Precisely measure the aggregate current draw (in amps) on each phase. On-site veri cation of the input current with the LED digital display. Remote veri cation via browser or serial screen
  • Power-up sequencing- Prevent an in-rush power overload

Specifications:

Number of Outlets 48
Type RACK MOUNT PDU
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.