APPROVED MANUFACTURERS | AV-HDRG59R |
RG59 20 SOL BC FHDPE DUAL FOIL95% TNC BRD PVC JKT BLK CMR 75 OHM

PART #  AV-HDRG59R
Available in 250 FEET increments
Minimum 250 FEET
Usually ships between 14 and 28 business days

Description

RG59 20 AWG solid bare copper, foil tape, 95% tinned copper braid, black PVC jacket.

Specification Description

CONDUCTOR: Solid bare copper
SHIELDING: Foil tape + 95% tinned copper braid
INSULATION: Foam-Fluorinated ethylene-propylene (FFEP)
JACKET: Polyvinyl Chloride (PVC)
IMPEDANCE: 75 OHM
NEC: CMR or CL3R
RATINGS: 75C, 300V

Specifications:

Coax Construction COAXIAL
Coax Type RG 59
Conductor Material BARE COPPER
Conductor Type SOLID CONDUCTOR
Dielectric Material FOAMED HDPE-HI-DENSITY POLYETHYLENE
Flooded NO NOT FLOODED OVER BRAID
Fire Rating RISER
Impedance 75 OHM NOMINAL IMPEDANCE
Jacket Material PVC-POLYVINYLCHLORIDE, PVC-1
Outdoor NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type BOTH, BRAID OVER FOIL
UNSPSC Code 26121606

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.