APPROVED MANUFACTURERS | 2E-1402 |
14-2C IMSA 19-1 STR BC PE PVC JKT

PART #  2E-1402
Available in 500 FEET increments
Minimum 500 FEET
In Stock

Description

Polyethylene insulation
PVC jacket
75C, 600 V

Applications

For use in signal systems in underground conduit/duct, or as aerial cable supported by a messenger, or for installation in buildings.

Specification Description

CONDUCTOR: Bare Copper
INSULATION: Polyethylene (PE)
TEMPERATURE: 75C
VOLTAGE: 600 V

Specifications:

Armor NO
Composite NO
Conductor Count 2 CONDUCTOR
Conductor Material BARE COPPER
Conductor Size 14 AWG
Conductor Type STRANDED
Earth/Ground Wires NO
Insulation Material PE-POLYETHYLENE
Jacket Material PVC-POLYVINYL CHLORIDE
Product Type IMSA CONTROL
Screen/Shield UNSHIELDED
Voltage Range 600V

Spec Sheet

Spec Sheet