APPROVED MANUFACTURERS | 2E-1416 |
14-16/C IMSA TRAFFIC SIGNAL CABLE STR IMSA 19-1

PART #  2E-1416
Minimum 5000 FEET
Call for Availability

Specifications:

Armor NO
Composite NO
Conductor Count 16 CONDUCTOR
Conductor Material BARE COPPER
Conductor Size 14 AWG
Conductor Type STRANDED
Earth/Ground Wires NO
Insulation Material PE-POLYETHYLENE
Jacket Material PVC-POLYVINYL CHLORIDE
Screen/Shield UNSHIELDED
Voltage Range 600V

Spec Sheet

Spec Sheet