
Description
CHTC, XLPE/XL-CPE, Control, Unshielded, 600 V, UL Type TCE-2 Color Code
Applications
Designed for power and control, telemetering, relay control, traffic control, switching, lighting and signal transmission. May be used in Class I, Div. 2 and Class II Div 2 Hazardous Locations per NEC Art. 501 and 502. These cables also conform to Art. 392 "Cable Trays" and Art. 336 "Power and Control Tray Cable: Type TC."
Features
- Features:
- Rated at 90C wet or dry
- Ripcord applied to all cables with jacket thickness of 60 mils or less
- Excellent physical, thermal and electrical properties
- Excellent moisture resistance
- Excellent resistance to crush, compression cuts and heat deformation
- Excellent flame resistance
- Oil-resistant jacket
- Heavy Duty rating per ICEA standards
- Sunlight- and weather-resistant
- Excellent low temperature cold bend
- characteristics
- Meets cold bend test at -35C
- Options:
- 2 kV version
- Bare copper conductor
- Class C stranding
- E-1 Color Codesee Spec 4075
- Overall shielded multi conductor
- Ethylene Propylene Rubber (EPR)
- insulationsee EHTC Spec 4200
- Thermoplastic Low-Smoke, Zero-Halogen
- (LSZH) jacket
- Flame-retardant Polyvinyl Chloride (PVC)
- jacketsee CVTC Spec 4500
- Other constructions available upon request
Specification Description
CONDUCTOR: Tinned Copper
INSULATION: Cross-linked polyethylene (XLP)
TEMPERATURE: 90C
VOLTAGE: 600 V
Specifications:
Armor | NO |
---|---|
Composite | NO |
Conductor Count | 2 CONDUCTOR |
Conductor Material | TINNED OR COATED COPPER |
Conductor Size | 14 AWG |
Conductor Type | STRANDED |
Earth/Ground Wires | NO |
Insulation Material | XLPE-CROSS-LINKED POLYETHYLENE |
Jacket Material | TS CPE-THERMOSET CHLORINATED POLYETHYLENE |
Screen/Shield | UNSHIELDED |
Product Type | XLP CONTROL |
Voltage Range | 600V |
UNSPSC Code | 26121603 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.