APPROVED MANUFACTURERS | 3ACD-4043-2KV |
4/0-3C TYPE CL B BC 90 XLP RHH/RHW-2 VW-1 W/3X#4 GRDS CTSPVC JKT 90C 2KV PO#3

PART #  3ACD-4043-2KV
Minimum 200 FEET
In Stock

Description

XLP insulation
PVC jacket
Type TC
90C
UL Listed

Applications

Variable-frequency drives (VFDs), also known as variable-speed or adjustable-speed drives are used to power AC motors in a variety of industrial motion control, commercial flow/pumping, and extrusion applications. Benefits of using a VFD over traditional

Specification Description

CONDUCTOR: Bare Copper
INSULATION: Cross-linked Polyethylene (XLP)
TEMPERATURE: 90C
VOLTAGE: 1 KV

Specifications:

Armor NO
Composite NO
Conductor Count 3 CONDUCTOR
Conductor Material BARE COPPER
Conductor Size 4/0 AWG
Conductor Type STRANDED
Earth/Ground Wires YES
Insulation Material XLP-CROSS LINKED POLYETHYLENE
Jacket Material PVC-POLYVINYL CHLORIDE
Number of Ground Wires 3 WIRE
Product Type VFD
Screen/Shield SHIELDED
Screen/Shield Type COPPER TAPE
Voltage Range 2KV

Spec Sheet

Spec Sheet