APPROVED MANUFACTURERS | 3MR-0804 |
8-4C STR TNC EP/CPE TRAY EPR #10 GRD CPE JKT 600V 90C VW-1 UL TC-ER M4

PART #  3MR-0804
Available in 500 FEET increments
Minimum 500 FEET
In Stock

Specifications:

Armor NO
Composite NO
Conductor Count 4 CONDUCTOR
Conductor Material TINNED OR COATED COPPER
Conductor Size 8 AWG
Conductor Type STRANDED
Earth/Ground Wires YES
Insulation Material FREP-FLAME RETARDANT ETHYLENE PROPYLENE
Jacket Material CPE-CHLORINATED POLYETHYLENE
Number of Ground Wires 1 WIRE
Product Type EP POWER
Screen/Shield UNSHIELDED
Voltage Range 600V

Spec Sheet

Spec Sheet