APPROVED MANUFACTURERS | 6G-0301-01-500 |
3-1C THHN/THWN-2 19 STR BC 90C WET AND DRY 600V WHT

PART #  6G-0301-01-500
Available in 500 FEET increments
Minimum 500 FEET
Call for Availability

Specifications:

Armor NO
Composite NO
Conductor Count 1 CONDUCTOR
Conductor Material BARE COPPER
Conductor Size 3 AWG
Conductor Type STRANDED
Earth/Ground Wires NO
Insulation Material PVC-POLYVINYL CHLORIDE
Jacket Material NYLON
Product Type THHN
Screen/Shield UNSHIELDED
Voltage Range 600V