COMMSCOPE ANDREW SOLUTIONS | D090HHBN
90 Rigid Twist for WR90, 10.7-11.7 GHz, with interface types PDR100 and PDR100, 8 in, unpainted

MFR PART #  D090HHBN
PART #  465319
Minimum 1 EACH
Call for Availability

Specification Description

90 Degree Rigid Twist
VSWR: 1.02
Operating Frequency Band: 10.7 - 11.7 GHz
Length: 203 mm (8 Inch)
Interface 1: PDR100
Interface 2: PDR100
Finish: Unpainted
Waveguide Size: WR90, WG16, R100

Specifications:

Device MISC
Technology ACCESSORY

Spec Sheet

Spec Sheet