COMMSCOPE ANDREW SOLUTIONS | D112KMCN
90 Rigid Twist for WR112, 7.125-8.5 GHz, with interface types PBR84 and UBR84, 10 in, unpainted

MFR PART #  D112KMCN
PART #  465341
Minimum 1 EACH
Call for Availability

Specification Description

90 Degree Rigid Twist
VSWR: 1.03
Length: 254 mm (10 Inch)
Operating Frequency Band: 7.125 - 8.5 GHz
Interface 1: PBR84
Interface 2: UBR84
Finish: Unpainted
Waveguide Size: WR112, WG15, R84

Specifications:

Device MISC
Technology ACCESSORY

Spec Sheet

Spec Sheet