COMMSCOPE ANDREW SOLUTIONS | D137CCAG
90 Rigid Twist for WR137, 5.85-6.425 GHz, with interface types CPR137G and CPR137G, 12 in, gray

MFR PART #  D137CCAG
PART #  465348
Minimum 1 EACH
Call for Availability

Specification Description

90 Degree Rigid Twist
VSWR: 1.02
Length: 305 mm (12 Inch)
Operating Frequency Band: 5.85 - 6.425 GHz
Interface 1: CPR137G
Interface 2: CPR137G
Finish: Gray
Waveguide Size: WR137, WG14, R70

Specifications:

Device MISC
Technology ACCESSORY

Spec Sheet

Spec Sheet