COMMSCOPE ANDREW SOLUTIONS | D137HHSN
90 Rigid Twist for WR137, 5.85-8.2 GHz, with interface types PDR70 and PDR70, 12 in, unpainted

MFR PART #  D137HHSN
PART #  465371
Minimum 1 EACH
Call for Availability

Specification Description

90 Degree Rigid Twist
VSWR: 1.06
Length: 305 mm (12 Inch)
Operating Frequency Band: 5.85 - 8.2 GHz
Interface 1: PDR70
Interface 2: PDR70
Finish: Unpainted
Waveguide Size: WR137, WG14, R70

Specifications:

Device MISC
Technology ACCESSORY

Spec Sheet

Spec Sheet