COMMSCOPE ANDREW SOLUTIONS | D137HLAG
90 Rigid Twist for WR137, 5.85-6.425 GHz, with interface types PDR70 and UDR70, 12 in, gray

MFR PART #  D137HLAG
PART #  465372
Minimum 1 EACH
Call for Availability

Specification Description

90 Degree Rigid Twist
VSWR: 1.02
Length: 305 mm (12 Inch)
Operating Frequency Band: 5.85 - 6.425 GHz
Finish: Gray
Interface 1: PDR70
Interface 2: UDR70
Waveguide Size: WR137, WG14, R70

Specifications:

Device MISC
Technology ACCESSORY

Spec Sheet

Spec Sheet