GENERAL LOCK | D162 626 6WL IC
Deadbolt, Grade-2, 2-Cylinder, Medium Duty, SFIC Core Prepped Keyway, 6-Way Adjustable Backset, 1-9/16 to 2" Thickness Door, Hardened Steel Bolt, Satin Chrome

MFR PART #  D162 626 6WL IC
PART #  CS359439
Minimum 1 Each
In Stock

Description

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Features

  • The D160 Series is a Medium Duty Commercial Deadbolt which Provides an Outstanding Combination of Performance and Value
  • The D160 is Ideal for Medium Duty Commercial Applications Including Office Buildings, Hospitals, Schools, Hotels, Restaurants, Nursi ng Homes, Apartments and Retail Complex
  • Hardened Steel Bolt
  • Deadbolt Thrown or Retracted by Key on Either Side
  • Bolt Automatically Deadlocks when Fully Thrown
  • Solid Brass Cylinder
  • ADA Compliant

Specifications:

ANDI Grade GRADE 2
Backset - Inches 2-3/4 OR 2-3/8
Cylinder Type LESS SFIC CORE
Finish US26D SATIN CHROME
Function DEADBOLT DOUBLE CYLINDER
Keyway LESS SFIC
Latch Face 6-WAY (SQUARE,ROUND AND DRIVE-IN)
Number of Cylinders DOUBLE CYLINDER
Packaging BOXED
Product Type DEADLOCK
Sales Category DOUBLE CYLINDER DEADLOCK
Strike Type STANDARD STRIKE
UL YES
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.