KLEIN | D2000-9NE
9 in. high-leverage side-cutting pliers, heavy-duty cutting 2000 Series

MFR PART #  D2000-9NE
PART #  496695
Minimum 1 EACH
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

Klein Tools is known world wide for the quality of its pliers. These High-Leverage Side-Cutting pliers are also designed for heavy-duty cutting. They can cut ACSR, screws, nails, and most hardened wire.

Features

  • Rivet is closer to the cutting edge providing greater cutting power
  • Streamlined design with sure-gripping, cross-hatched knurled jaws
  • Induction hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and resists handle wobble
  • Unique handle tempering helps absorb the "snap" when cutting wire
  • Plastic-dipped handles for comfort and ease of identification

Specification Description

Nose Type: New England
Overall Length: 9-3/8 in
Jaw Length: 1-19/32 in
Jaw Width : 1-1/4 in
Jaw Thickness: 5/8 in
Knife Length: 25/32 in
Handle Finish: Plastic-dipped
Handle Color: Royal Blue

Specifications:

Grade DUTY - HEAVY
Length 9.3/8
Material STEEL
Product Type CUTTER - DIAGONAL (SIDE)
Size / Capacity 9
UNSPSC Code 27112100

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.