INTERNATIONAL FIBER SYSTEMS | D2100
RS-232/422 Drop And Repeat Data Transceivers

MFR PART #  D2100
PART #  243551
Minimum 1 Each

Description

The IFS D2100 series data transceivers provide drop and repeat transmission of simplex or duplex EIA RS232/RS-422 data signals over one or two optical fibers. The transceivers feature optical "drop & repeat" capability that allows the user to easily co nfigure the network operation. The transceivers are transparent to data protocol. The transceivers are also compatible with the IFS D1010 series data transceivers. Models within this series are available for use with multimode or single-mode optical fi ber. Plug and Play design ensures ease of installation requiring no electrical or optical adjustments. Each transceiver incorporates power and transmit/receive data status indicating LED’s for monitoring proper system operation. The modules are availab le in either stand-alone or rack mount versions.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Features

  • Meets EIA RS-232/422 Specifications (Simplex or Duplex)
  • NTCIP Compatible
  • Tested and Certified by an Independent Testing Laboratory for Full Compliance with the Environmental Requirements (Ambient
  • Operating Temperature, Mechanical Shock, Vibration, Humidity
  • with Condensation, High-Line/Low-Line Voltage Conditions and
  • Transient Voltage Protection) of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment.
  • Drop and Repeat Network Architecture
  • Transparent to Data Encoding / Compatible with Major Data Protocols
  • Automatic Resettable Solid-State Current Limiters
  • Data rates up to 100 kbps
  • No In-field Electrical or Optical Adjustments Required
  • Integrated WDM for Greater Product Reliability
  • Power, Transmit and Receive Data Status LED Indicators
  • Hot-Swappable Rack Modules
  • Distances up to 26 Miles (42 km)
  • Comprehensive Lifetime Warranty

Specifications:

Audio Support NO
Capacity 1 CHANNEL
Type TRANSCEIVER
Form Factor BOX
PTZ Control YES
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.