KLEIN | D244-5C
5 in. Electronics Diagonal-Cutting - Pointed Nose, Narrow Jaws

MFR PART #  D244-5C
PART #  219926
Minimum 1 EACH
Usually ships between 14 and 28 business days

Description

For professionals who expect excellence, all Klein pliers are made of the finest US steel alloy. They are forged, precision machined, hardened, and carefully tempered for maximum strength. Klein pliers are made in the USA, provide exceptional performance and durability, and feature a lifetime warranty.

Features

  • Narrow jaw and hinge for delicate work in tight areas.
  • Sharp pointed nose for precise tip cutting.
  • Spring-loaded action for self-opening.
  • Short jaws and beveled cutting edges permit close cutting of wire.
  • Induction-hardened cutting knives for long life.
  • Hot-riveted joint ensures smooth action and no handle wobble.
  • Custom, US-made tool steel.
  • Plastic-dipped handles for comfort and ease of identification.

Specification Description

Handle Finish: plastic-dipped
Jaw Length: 11/16"
Jaw Width: 1/2"
Handle Color: royal blue
Cutting Knives: flush
Jaw Thickness: 5/16"
Overall Length: 5-1/16"
Weight (lbs.): 0.18

Specifications:

Grade DUTY - GENERAL PURPOSE
Drive / Blade NONE
Length NO LENGTH
Material STEEL
Height / Depth NONE
Product Type CUTTER - DIAGONAL (SIDE)
Size / Capacity NONE
Width / Diameter NONE

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.