KLEIN | D245-5
5 in. Standard Diagonal-Cutting Pliers - Tapered Nose

MFR PART #  D245-5
PART #  061805
Minimum 1 EACH
Call for Availability

Description

Manufactured from custom US-made tool steel, with induction hardened cutting knives for longer life as well as a hot-riveted joint for smooth action and no handle wobble, this pair of 5 in. diagonal cutting pliers by Klein Tools is proudly made in the USA and features a lifetime warranty.

Features

  • Tapered nose for easy working in confined areas and close tip cutting.
  • Short jaws and beveled cutting edges permit close cutting of wire.
  • Induction-hardened cutting knives for long life.
  • Hot-riveted joint ensures smooth action and no handle wobble.
  • Plastic-dipped handles for comfort and ease of identification.
  • Custom, US-made tool steel.

Specification Description

Cutting Knives: standard
Jaw Length: 11/16"
Jaw Thickness: 3/8"
Jaw Width: 9/16"
Handle Color: red
Handle Finish: plastic-dipped
Overall Length: 5-1/16"
Weight (lbs.): 0.20

Specifications:

Material STEEL
Product Type PLIERS - COMBINATION
Drive / Blade NONE
Length NO LENGTH
Grade DUTY - GENERAL PURPOSE
Height / Depth NONE
Width / Diameter NONE
Size / Capacity NONE

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.