KLEIN | D275-5
Flush Cutter, Lightweight, 5-Inch

MFR PART #  D275-5
PART #  031849
Minimum 1 Each
In Stock

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

The Precision Flush Cutter offers added comfort for cutting applications that demand precision and control. Improved knife design snips soft wire up to 16 AWG for a flat, flush cut. The ultra slim profile increases access in confined areas. Grips designed for greater control while the steel return spring adds comfort when making repetitive cuts. The blades are heat treated for long life. This i s your go-to tool when you want precision and control when cutting small wire, zip ties and other fine material.

Features

  • Improved knife design snips wire up to 16 AWG producing a flat, flush cut
  • Pinch cutting greatly reduces cutting effort and minimizes fly-off
  • Grips designed for greater tool control
  • Ultra slim profile increases access in confined areas
  • Heat treated foincreased durability
  • Steel return spring for increased comfort during repetitive cutting
  • Great for cutting small wire, zip ties and other fine material

Specification Description

Load Rating: 150 lb (68 kg)
Diameter: 14" (355.6 mm)
Material: No. 1 Canvas
Color: Off-White
Special Features: Heavy Duty D Ring, Zipper Closed Top, Work-At-Height Approved
Closure Type: Zipper
Overall Height: 22" (558.8 mm)
Weight: 7.0 lb (3.2 kg

Specifications:

Height / Depth NONE
Drive / Blade NONE
Length NO LENGTH
Grade DUTY - LIGHT
Width / Diameter NONE
Material STEEL
Product Type CUTTER - DIAGONAL (SIDE)
Size / Capacity NONE
UNSPSC Code 27112100

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.