DITEK | D50-120/2083YFM
120/208 VAC 3 Phase WYE, 4W(+G), 50kA, SPD Type 1 and 2, UL1449 Listed, Flush Mount

MFR PART #  D50-120/2083YFM
PART #  10287853
Minimum 1 Each
Call for Availability

Description

DITEK’s D50 industrial AC power surge protection devices are recommended for electrical panels rated at 200A or less. The D50-120/2083YFM protects 120/208VAC three phase wye panels. Its flush mount plate design enables installation next to recessed ele ctrical service panels.

Applications

Protects branch panels, service panels and small disconnects

Features

  • 50,000 Amp surge current rating ensures long service life
  • Included flush mount plate allows for installation next to recessed electrical panels
  • Diagnostic LED indicates system power and SPD function

Tech Info

UL 1449 Type 1 Listed
CSA C22.2 No. 269.1-14 Listed

Specifications:

Type MODULAR
UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.