LIFESAFETY POWER | D8
DC Power Distribution Module, Auxiliary, Fused, 12/24 Volt DC, 3 Ampere, 8-Output, 4" Width x 1.5" Depth x 2.5" Height

MFR PART #  D8
PART #  477781
In Stock

Features

  • FlexConnect Dual Buss Architecture for Field Selectable Buss 1 or Buss Output
  • Fire Alarm Interface (FAI) for Egress Lock Control When Used with an FPO Power Supply
  • Multiple Outputs for Auxiliary Power Distribution or Direct Lock Control and Additional Accessory Power Distribution Modules
  • Configurable Fail-Safe, Fail-Secure Modes of Operation When Connected to an FPO Power Supply
  • Output Protection ATM Style Fuse 3 Ampere/per Output
  • Visual Indicators DC Out (Green LED Per Output)
  • Multiple Modules Cabe Daisy Chained to Add Additional Outputs
  • Snap-In Style Mounting Standoffs with Fast-On Connect Cables for Easy Field Installation
  • Lifetime Warranty
  • RoHS Compliant
  • Made in USA

Specifications:

Product Type BOXED POWER SUPPLY
Sales Category POWER SUPPLY

Spec Sheet

Spec Sheet