SARGENT | DATB-351-UO EN
Door Closer, Heavy Duty, Non-Handed, Through Bolting, Delay Action, Universal Arm, Die-Cast Aluminum Silicon Alloy, Powder Coated

MFR PART #  DATB-351-UO EN
PART #  CS102211
Minimum 1 EACH
Call for Availability

Features

  • The 351 Series is a Complete Line of Closers for Interior and Exterior Doors with Quality and Flexibility
  • Heat Treated Full Closed Rack and Pinion Provide Control from the Full Open Position
  • Heavy Duty One Piece Die-Cast Aluminum Silicon Alloy Body with 14 Persent Silicon Provides Superior Strength and Wear Resistance
  • Machine Screws and Self Tapping Screws Provided for Closer and Arm
  • Standard Pressure Relief Valves for Both Opening and Closing Cycles Protect the Door and Frame from Damage Caused by Abuse
  • ADA Compliant

Specifications:

ADA Compliant ADA COMPLIANT
ANSI Grade ANSI GRADE 1
Arm Type REGULAR (NON-HOLD-OPEN)
Body Material ALUMINUM
Closer Size ADJUSTABLE 1 THROUGH 6
Fastener Type THRU-BOLTS AND GROMMET NUTS
Finish US28 ALUMINUM PAINTED
Hole Centers Horz-Inches 9
Hole Centers Vert-Inches 2-1/2
Mounting HINGE SIDE, TOP JAMB, OR PARALLEL
Product Type SURFACE APPLIED
Sales Category DOOR CLOSER
UL Listing UL LISTED
Warranty 25 YEAR LIMITED
UNSPSC Code 46171500

Data Sheets

CATALOG PAGE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.