FLIR | DBB44TL
Summit Ultra Resolution 600 TVL Vari-focal Outdoor IR Bullet Camera

MFR PART #  DBB44TL
PART #  538554
Minimum 1 EACH

Description

The item has been discontinued by the manufacturer.

The FLIR Summit Series DBB44TL Vari-focal IR Bullet Camera provides dependable performance in outdoor conditions with 600TVL Ultra Resolution plus a 2.8-12mm vari-focal lens. The IP66 rated weatherproof housing is designed with a cable passthrough bracket Must be a reseller to purchase this product

Features

  • Ultra Resolution 1/3 in. image sensor/ 600 TVL
  • True Day/Night with Mechanical ICR
  • 2.8-12 mm Vari-focal lens
  • Cold climate capability (minimum operating temperature -22F/-30C)
  • 90 ft. (27 m) IR Night Vision
  • IP66 Weatherproof rating
  • Cable through bracket de

Specifications:

Environment OUTDOOR
Form Factor BULLET
Lens Type VARI-FOCAL
PoE NO
Position Type FIXED
Resolution 600 TVL
Signal Process ANALOG
UNSPSC Code 46171600

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.