HOFFMAN ENCLOSURES INC | DBS24248G
Wall Mount Cabinet, D-Box, 4-Rack Unit, NEMA 3R, IP40, 24" Width x 8.34" Depth x 24" Height, 14/16 Gauge Mild Steel, RAL 7035 Light Gray Polyester Powder Painted

MFR PART #  DBS24248G
PART #  752503
Minimum 1 Each
Call for Availability

Features

  • Spring Loaded, Self-Retained Hinge Pins Allow Door Removal
  • Reversible Door Fits Flush to Body with No Exposed Corners
  • Knockouts for 4 Inch Fan on Top and Bottom of Enclosure
  • 120 Degree Door Opening
  • Multiple Cable Tie Down Points on Back of EnclosureÔarter-Turn Latch with Key Lock
  • Keyhole Mounting Slots Spaced 16 Inch on Center for Easy Enclosure Mounting
  • Bosses Provided for Mounting Accessories Such as Cable Spools
  • Self-Grounding Mounting Angles Made of 12 Gauge Galvanized Steel
  • Patch Panel 4U Mnting Angles Rotate Down for Access
  • Flange Around Door Opening Protects Interior
  • Bonding Provision on Door
  • Ground Stud on Body
  • RoHS Compliant

Specifications:

UNSPSC Code 24102001

Data Sheets

CATALOG PAGE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.