MAKITA | DC18RC
Power Tool Battery Charger, Rapid Optimum, 18 Volt, 2/3/4/5 Amp-Hr, 25/30/40/45 Minute Charging Time, For Lithium-Ion Battery

MFR PART #  DC18RC
PART #  781268
Minimum 1 EACH
In Stock

Description

Makita LXT is the world’s largest cordless tool system powered by 18V Lithium-Ion slide-style batteries. At the heart of the Makita 18V LXT System is the efficient Rapid Optimum Charger. The Rapid Optimum Charger offers key advantages for Makita 18V Li thium-Ion cordless tool users. The exclusive built-in fan cools the battery (sold separately) by forcing air through the battery’s air vents during the charging process for faster charging. The charger communicates with the battery’s built-in chip thro ughout the charging process to optimize battery life by actively controlling current, voltage and temperature. The result is category-leading battery charge times, which means the battery spends more time working and less time sitting on the charger. ( note: also charges 14.4V Lithium-Ion batteries)

Features

  • Charges an 18V LXT Lithium-Ion 3.0 Amp Hour Battery in Only 30 Minutes
  • Charges an 18V LXT Lithium-Ion 4.0 Amp Hour Battery in Only 40 Minutes
  • Charges an 18V LXT Lithium-Ion 5.0 Amp Hour Battery in Only 45 Minutes
  • Charges an 18V LXT Lithium-Ion 6.0 AmpHou

Specifications:

Type BATTERY CHARGERS & ADAPTERS
UNSPSC Code 27112800

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.