ORTRONICS | DCW122424S-B
DataCab Wall Mount Cabinet

MFR PART #  DCW122424S-B
PART #  426090
Minimum 1 Each
In Stock

Description

12U x 24"W x 24"D, Solid door, height is 23.50", Basic Black

Features

  • Choice of solid or plexiglass door
  • Locking center section swings out to provide easy access
  • Door and center sections are keyed alike
  • Includes one pair of fully adjustable 12-24 EIA mounting rails
  • Heavy duty welded steel construction
  • Vented sides for passive cooling of active equipment
  • Optional 50cfm cooling fans are available to further protect active equipment

Specification Description

Width USA: 24 in.Rack Unit: 12
Depth USA: 24 in.Height USA: 23.50 in.
Weight Capacity USA: 125 lb.

Specifications:

Airflow FRONT-TO-REAR
Color BLACK
Model NETWORK
Type WALL-MOUNT
Material STEEL
Rack Units 12U
Mounting Width 19"
Multi-compartment NO
Nema Rating NO
Overall Depth 24"
Overall Height 23.50"
Overall Width 24"
Rail Style SQUARE-PUNCHED
Seismic Rating NO
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.