GREENLEE | DDKIT-1-68
Drill Driver Bit Kit (POP)

MFR PART #  DDKIT-1-68
PART #  441994
Minimum 1 EACH
Call for Availability

Description

Consists Of : 1/8 IN, 3/16 IN, 1/4 IN High Speed Titanium Coated Drill Bit Set; MAS-SET (5/32 IN, 3/16 IN,1/4 IN, 3/8 IN) Masonry DrillBit Set; NDS-SET (1/4 IN, 5/16 IN, 3/8 IN) Magnetic Nut Driver Set; QCS-1 1/4 IN Quick Change Chuck; EXT-3 Magnetic B it Extension; SBSET-1-14 (Spanner Security Bits - #6, #8, #10, #12, Torx Security Bits - T10, T15, T20, T25, T27, T30, Hex Security Bits - 1/8 IN, 9/64 IN, 5/32IN, 3/16 IN) Security Driver Bit Set; Number Of Pieces : 68; Replacement Part : EXT-3 Magnet ic Bit Extension,HSS-SET High Speed Titanium Coated Drill Bit Set (1/8 IN, 3/16 IN, 1/4 IN), MAS-SET Masonry Drill Bit Set (5/32 IN, 3/16 IN, 1/4 IN, 3/8 IN), NDS-SETMagnetic Nut Driver Set (1/4 IN, 5/16 IN, 3/8 IN), QCS-1 1/4 IN Quick Chang; Size : 12 .320 IN (313.000 MM) LengthX 10.750 IN (273.000 MM) Width X 1.950 IN (49.000 MM) Height; Type : Electrician’s; Weight : 2.350 LB (1.060 KG)

Features

  • 1/4 Inch Quick Change Technology
  • Professional Grade Driver Bits
  • Titanium Nitride Coated Self-Centering High Speed Drill Bits
  • High Quality Shock Resistant Case Stays Intact Even After Accidental Drops
  • Hammer Drill Rated Carbide Grade Tips and Hardenedhan

Tech Info

both

Specifications:

Power Input NONE
Product Type ACCESSORIES
Tool Capacity NONE
Voltage NONE
UNSPSC Code 27112703

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.