TRIPP LITE | DDR1013SC
Full Motion Universal Tablet Desk Clamp

MFR PART #  DDR1013SC
PART #  781372
Minimum 1 EACH
Call for Availability

Description

The DDR1013SC Full-Motion Universal Tablet Desk Clamp attaches to your desk, table or workstation, allowing you to mount your tablet above it and free up valuable workspace. The mount clamps firmly to most flat surfaces up to 2.75 in. thick, and the 23 -inch flexible arm lets you adjust your tablet’s angle and height to fit your environment and comfort level. Two separate holders fit tablets ranging from 10 inches to 13.5 inches. Both rotate 360, so you can view your tablet in portrait and landscape modes. The sleekly designed DDR1013SC comes preassembled for easy installation in seconds with no tools necessary. Supports weights up to 3.1 lb.

Features

  • Attaches to Almost Any Desk, Table or Workstation
  • Durable, sturdy clamp fits tightly to most flat surfaces up to 2.75 in. thick
  • Flexible 23-inch arm lets you adjust height and angle for perfect viewing
  • Full 360 rotation for both portrait and landscap modes
  • Installs in Seconds
  • Comes preassembled for easy installation - no tools necessary
  • Included holders fit most tablets from 10 in. to 13.5 in.
  • Supports up to 3.1 lb.

Specifications:

Type STORAGE AREA NETWORK
UNSPSC Code 41113740

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.