INTERLOGIX | DHFM1-24120
Door Holder, DH Series, Floor Mount, Single Coil, 24 or 120 V DC/AC, Stainless Steel Finish

MFR PART #  DHFM1-24120
PART #  236111
Minimum 1 EACH
In Stock

Description

The DH Series Electromagnetic Fire Door Holders are constructed of durable die-cast metal and finished in a high luster double chrome or brass plating for an attractive appearance. Installation is easyan adhesive template assures alignment without seco ndary adjustments. No brackets are required. Optional extension rods are also available for providing the proper gap distance between the door and wall. (Recess mounted door holder includes a 3-inch extension rod). The units offer superiority reliabili ty with built-in transient protection and low residual magnetism so they release easily even on new ADA low pressure door closers.

Must be a reseller to purchase this product

Features

  • Extremely low current draw15mA @ 24V saves on power supplies and backup batteries
  • Dual voltage inputs in each unit reduces stocking requirements
  • Low residual magnetism easily releases even on new ADA low pressure door closers
  • Built-in transient protection
  • Floor mount units are available as both single and double-coil

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.