COMPREHENSIVE CONNECTIVITY | DISP-DISP-6ST
Standard Series DisplayPort Male To Male Cable 6ft.

MFR PART #  DISP-DISP-6ST
PART #  491251
Minimum 1 EACH
In Stock

Description

Ensure ultimate high definition performance from Comprehensive DisplayPort cables. DisplayPort is an exciting next generation display interface designed to transmit ultra high definition digital signals between computers, displays, flat panels, project ors and other high definition content applications. DisplayPort supports a up to 10.8 Gbit/s data rate and WQXGA resolution. Comprehensive Standard Series DisplayPort cables feature premium cable construction with for sharp, high definition picture and sound. Dense braided shielding eliminates EM interference to ensure the best digital performance. Comprehensive DisplayPort cables feature a small latching connector, two-way display connectivity, 24 Bit color depth and up to 8 channel audio support. Comprehensive DisplayPort cables come with a Lifetime Warranty.

Features

  • Ultra High Speed 10.8 Gbps speed
  • Greater than 24 bit color depth
  • 8 Channel digital audio support
  • DPCP and HDCP Content Protection
  • Premium Construction with dense braided shield to reduce EM interference
  • RoHS Compliant
  • Lifetime Warranty

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.