
Description
The DigitaLinx DL-1H1A-WPKT-W HDBaseT extender set transmits HDMI, audio and RS232 over single category 6 twisted pair cable. The DL-1H1A-WPKT-W can transmit 4K resolutions up to 4K@60Hz, 4:2:0 up to 40m / 120’ and 1080P up to 70m / 230’. The audio cir cuit is completely separate and is not dependent on the HDMI input source to be active. The DigitaLinx DL-1H1A-WPKT-W is HDCP 2.2 compliant. The DL-1H1A-WPKT-W HDBaseT receiver powers wall plate transmitter via HDBaseT so there is no need for an extern al power supply for the wall plate.
The DL-1H1A-WPKT-W is sold only as a set. The individual transmitter and receiver are not compatible with other HDBaseT devices due to proprietary PoE circuitry.
Features
- Complete set includes Wall plate TX, RX, Power supply, cover plate
- Extend HDMI up to 4K & Analog Audio signals up to 70 meters. HDCP2.2 Compliant
- Extends RS232 & 1 way PoC from RX to wall plate TX
- Supports video up to 4K2K@30Hz (4:4:4), 4K2K@60H (4:2:0) 10.2G
- Supports all HDMI audio formats
- Single cable 40m for 4K / 70m for 1080P
- RS232 & CEC pass-through
- Dedicated 3.5mm audio independent from the HDMI signal
- Remote power from receiver to wall plate transmitter
- TX is standard Ugang decorator format
- HDCP 2.2 compliant
Specifications:
Type | DISTRIBUTION AMPLIFIER |
---|---|
UNSPSC Code | 45110000 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.