ALARM LOCK SYSTEMS INC | DL1300ET/10B
Door Lock, Digital, Narrow Stile, Non-Handed, 2000 User Code, 1-3/4" Door Thickness, Duronodic, With Straight Lever Trim, Cylinder, For Exit Device

MFR PART #  DL1300ET/10B
PART #  CS468668
Minimum 1 Each
In Stock

Features

  • Aluminum Door Retrofit Outside Trim for Adams Rite 1850, 1950, 4710, 4070, 4730, 4900 Series and MS1850S and MS1950S Series Latch Locks Add Keyless Convenience to Mechanical Latch Locks from Trilogy All-Metal, Vandal-Resistant 12-Button Keypad and/or A utomatic Timed-Scheduled Locking/Unlocking and Audit Trail with 1300 Series
  • DL1300 Support 2000 Users, PC Programming/Reporting and Features 40000 Event Audit Trail by User and 500 Event Schedule/Real Time Clock
  • Weatherproof -31 to 151 Degree F
  • Long-Lfe, Battery Operated for 100000 and 80000 Cycles Respectively, on 2 Lithium 3 Volt Batteries, Supplied
  • Low Battery Alert
  • Key Override Mortise Cylinder, 1-1/4 Inch Supplied, also Interchangeable Cores Supported
  • Non-Handed
  • Fully Field-Reversible

Specifications:

Cylinder Type PREPARED FOR MORTISE CYLINDER
Design FLAT LEVER WITH RETURN
Finish US10B OIL RUBBED BRONZE
Function FOR EXIT DEVICE - NARROW STILE
Locking State FAIL-SECURE (POWER TO UNLOCK)
Keyway PREPARED FOR MORTISE CYLINDER
Product Type ELECTRIFIED TRIM
Sales Category ELECTRIC NARROW STILE TRIM
Solenoid Duty INTERMITTENT DUTY
Voltage BATTERY
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.