ALARM LOCK SYSTEMS INC | DL3500CRL/26D
Door Lock, Digital, Mortise, Left Hand, 300 User Code, 1-3/8 to 1-7/8" Door Thickness, Satin Chrome Plated, With Straight Lever Trim, Cylinder, For Classroom

MFR PART #  DL3500CRL/26D
PART #  CS218721
Minimum 1 Each
In Stock

Features

  • 300 User Master, Manager, Supervisor and Basic Users
  • Fingertip or Windows PC-Programmable
  • Real Time Clock Enables up to 500 Scheduled Events and Holiday Schedules
  • 40000 Event Audit Trail Provides a Printed Time/Date Stamped Log of all Electronic Activty
  • Long-Life Battery Pak for 80,000 Cycles, Typical and Low-Battery Alert
  • Choose Either Classroom or Deadbolt Versions and Left or Right Handing (If Reverse Hand is Required, Lock is Field Reversible)
  • 1-3/8 Inch Mortise Cylinder Supplied Card Enrollmet Mode Allows Many Cards to be Quickly Added without PC also Downloadable from PC or Prox Enroller Tool
  • 40000 Event Audit Trail Log
  • 500 Scheduled Events, Lock/Unlock
  • PC Programming/Reporting
  • Quick Passage Mode (without Being in Program Mode)
  • Programta Transferred to Lock Via AL-PCI2 or AL-DTMIII
  • 5 AA Battery-Pak Operated
  • 75000 Cycles, Typical
  • Weatherproof -31 to 151 Degree F
  • 1-3/8 Inch Mortise Cylinder Supplied
  • It will Accept 1-3/8 to 1-1/2 Inch Mortise Cylinder
  • Class Room Function Supplied wStraight Cam and Deadbolt Function Supplied with Clover Leaf Cam

Tech Info

UL

Specifications:

Cylinder Type PREPARED FOR MORTISE CYLINDER
Design FLAT LEVER WITH RETURN
Finish US26D SATIN CHROME
Function CLASSROOM
Keyway SCHLAGE C
Locking State FAIL-SECURE (POWER TO UNLOCK)
Product Type ELECTRIFIED MORTISE LOCK
Sales Category ELECTRIC BAT OP MORTISE LOCK
Solenoid Duty INTERMITTENT DUTY
UL Listing UL LISTED
Voltage BATTERY
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.