ALARM LOCK SYSTEMS INC | DL6100/10B
Door Lock, Digital, Standard Key Override, Non-Handed, 5000 User Code, 1-5/8 to 1-7/8" Door Thickness, Duronodic, With Straight Lever Trim, Cylinder

MFR PART #  DL6100/10B
PART #  CS101838
Minimum 1 Each
Call for Availability

Features

  • Trilogy Networx Locks Communicate Wirelessly Via Ethernet or 802.11B/G for a Comprehensive Wireless Networked Door Access Control System, Eliminating Door to Door Programming and Audit Trail Retrieval and Providing All Standalone Trilogy Lock Functiona lity Plus New Network Wide Global Emergency Lockdown/Unlock Commands
  • Unsurpassed 5-Year+ Battery Life, Using 4 C-Cell Batteries (Supplied)
  • Automatic Battery Status Reports at the PC
  • Visual and Audible Low-Battery Status Indicators at Lock(S)
  • Trilogy tworx and Gateway Modules have an Integral Transceiver for Highly-Efficient 900 Megahertz Bidirectional Communications, for Longer Range and Less Interference than with More Common 2.4 Gigahertz Spread Spectrum Devices
  • System Wide Free Passage Enable o r Disable, Can Likewise be Activated from the Networx PC
  • Locks Support up to 5000 Users with 3-6 Digit Numeric Pin Codes and PDL-Series also Support Prox ID Card Users
  • On Demand, in Seconds, Wirelessly Change Users, Schedules, Lock Features or Retrieve 35000 Events/Lock from any Networked PC
  • On Demand, in Seconds, Wirelessly Change Users, Schedules, Lock Features or Retrieve 35000 Events/Lock from any Networked PC
  • Seamless Upgrade Path for Original Trilogy User
  • Existing Trilogy Users Can Easily AddOne Wireless Networx Lock, or as Many as Two Thousand, to an Existing System Seamlessly with No Downtime
  • Secure 128 Bit AES PC Encryption and Proprietary RF-Link Lock-To-Gateway Communication Encryption Protects the System from Interference or Tamperin g
  • Remote System Management VPN-Connection/Remote Capability for Accessing the Networx System and Controlling up to All 2000 Locks per Account, with All the Security and Peace-Of-Mind of Your it Network
  • Wireless Locks are Fully Keypad Programmable and Can be up and Functioning Even before their Wireless Network is Configured, So it Departments Don’t have to Coordinate with Physical Security Departments or Locksmiths
  • Lock Programming, User and Usage-Data are Stored Locally at the Battery-Powered Lock for Uninterrupted Door Access Usage in a Power Outage or Server Offline Situation
  • Keypad All-Metal, 12 Button
  • Basic Functions Programmed Through the Keypad
  • Cylinder 6 Pin Solid Brass, SC1 Keyway, Furnished with All Key Override Locks

Specifications:

Cylinder Type 6-PIN STD CYLINDER
Design FLAT LEVER WITH RETURN
Finish US10B OIL RUBBED BRONZE
Function STOREROOM
Grade ANSI GRADE 1
Keyway SCHLAGE C
Locking State FAIL-SECURE (POWER TO UNLOCK)
Other PUSHBUTTON, CARD OR BIO LOCK
Product Type CYLINDRICAL PUSHBUTTON LOCK
Sales Category ELECTRIC BAT OP CYL LOCK
Solenoid Duty INTERMITTENT DUTY
Throughbolt Pattern 66 MM CENTER TO CENTER
UL Listing UL LISTED
Voltage BATTERY
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.