MAKITA | DML801
Flashlight, Cordless, 12-LED, 240 Lumen, 15" Length

MFR PART #  DML801
PART #  937477
Minimum 1 EACH
Call for Availability

Description

The 18V LXT Lithium-Ion Cordless 12 LED Flashlight (model DML801) provides ultra-bright illumination, versatility, and convenience. At full brightness (12 LED), it provides 240 lumens of light. The two-mode switch also provides a "half-brightness" sett ing with 6 LED (120 lumens). When using the fast-charging 18V LXT Lithium-Ion 3.0Ah battery (sold separately), the flashlight delivers 12 hours of continuous illumination on a single charge on the full brightness/12 LED setting, and 22 hours on the hal f brightness/6 LED setting. The Flashlight can be powered by Makita 18V Lithium-Ion batteries. For added convenience, the flashlight head folds up and down and pivots left to right to deliver multiple lighting angles. A metal hang-hook swivels 360-degr ees and folds away when not in use. The flashlight has a slim, compact design at 15"L and weighs only 2.1 lbs. (with 18V LXT battery, sold separately). It’s part of Makita’s expanding 18V Lithium-Ion series, the world’s largest cordless tool line-up po wered by an 18V Lithium-Ion slide-style battery. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

Features

  • Flashlight Head Folds up and Down with 7 Positive Stops and Rotates Left to Right for Multiple Lighting Angles
  • Metal Hang Hook Swivels 360 Deg and Folds Away for Extra Convenience
  • 2-Mode On/Off Switch Delivers Either Full Brightness (240 Lumens) with 12 L

Specifications:

Type FLASHLIGHTS & LAMPS
UNSPSC Code 39111610

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.