MAKITA | DML807
Flashlight, Cordless, 12-LED Lantern, 300 Lumen, 14-1/4" Length

MFR PART #  DML807
PART #  937476
Minimum 1 EACH
Call for Availability

Description

The 18V LXT Lithium-Ion Cordless L.E.D. Lantern/Flashlight is a versatile work light providing ultra-bright illumination and convenience. There are three L.E.D. lighting modes: 360-degree lantern, 180 degree lantern, and flashlight mode. These versatil e settings allow the user to select between lighting a wider area or a specific task or work surface. The fast-charging 18V LXT Lithium-Ion 5.0Ah battery (sold separately) delivers 11 hours of continuous illumination on a single charge in the 360-degre e lantern mode, up to 23 hours in the 180-degree lantern mode, and up to 36 hours in flashlight mode. It is fully compatible with Makita 18V Lithium-Ion batteries. It’s part of Makita’s expanding 18V Lithium-Ion series, the world’s largest cordless too l line-up powered by an 18V Lithium-Ion slide-style battery. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

Features

  • Three LED Lighting Modes: 360 Degree Lantern, 180 Degree Lantern or Flashlight
  • 360 Degree Lantern Mode Provides 610 Lumens
  • 180 Degree Lantern Mode Provides 300 Lumens
  • Flashlight Mode Provides 150 Lumens
  • 180 Degree-360 Degree Lantern Lighting Allows t Us

Specifications:

Type FLASHLIGHTS & LAMPS
UNSPSC Code 39111610

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.