ATLASIED | DPA-102PM
Networkable 2-Channel 200-Watt Power Amplifier with Pole Mount Capability

MFR PART #  DPA-102PM
PART #  790507
Minimum 1 Each
Call for Availability

Description

The AtlasIED DPA Series amplifiers feature a combination of flexibility, performance and control to provide high value features for applications that require more than just great sound. Atlas DPA amplifiers can be used right out of the box as tradition al power amplifiers requiring no programming, special set-up, or network connectivity. However; if you need more from the amplifier, the web enabled DPA Series has an assortment of DSP tools including level controls, EQ’s, limiters, high & low pass fi lters, delays and summing to provide great flexibility for a range of applications. Once configured, the amplifier can be password protected to prevent unauthorized changes. The embedded control software allows the integrator to lock out the front pan el controls as well as maintain proper settings. To make the DPA-102PM a "game changer" we’ve combined the advantages of on board DSP with an integral web server to give you the ability to remotely control DSP functions and levels as well as monitor ou tput levels and the status of any DPA amplifier on the network. To make it easier to identify and set-up DPA amplifiers on the network, AtlasIED provides DPA Discovery a tool available for PC’s and Apple mobile devices.

Features

  • This Attractive BT720-4 Loudspeaker Assembly Combines the Sound Performance of a Full Range 4 Inch High Compliance Loudspeaker with the Job Site Convenience and Economy of a Factory-Assembled Loudspeaker, Transformer and Baffle
  • Model Incorporates the P opular AtlasIED FC104 High Performance Loudspeaker, Recognized for Full-Range Voice and Music Reproduction
  • Unit Provides Wide-Angle Sound Dispersion to Achieve Desired Coverage with Fewer Loudspeakers in Distributed Systems
  • Each Loudspeaker Employs a 10 Ounce Ceramic Magnet and a Damped, High-Compliance Cone to Provide Excellent Low-Frequency Reproduction with Smooth Extended Response
  • Attractive White Finish
  • Easy to Order Speaker/Transformer/Grill Assembly
  • Suited for any Commercial Paging or BGM Aplication

Specifications:

UNSPSC Code 52161600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.