INTERLOGIX | DR3010-R3
8-Channel Contact Receiver, MM, 1 Fiber (850 nm), Rack Mount

MFR PART #  DR3010-R3
PART #  342971
Minimum 1 EACH
Call for Availability

Description

The IFS DT/DR3000 Series contact mapping transmitter and receiver provides transmission of up to eight independent contact closures over one optical ?ber. Utilizing microprocessor-based logic for exceptionally robust communications channel redundancy, and a trickle-charged nickel-cadmium (NiCd) battery back-up memory within the receiver module, the DT/DR3000 Series eliminates the possibility of any of the relay contacts returning to a random resting state in the event of an optical ?ber breakage or loss of prime operating power at the receiver end of the link. Models within this series are available for use with multimode or single mode optical ?ber. Plug-and-Play design ensures ease of installation requiring no electrical or optical adjustments . Each module incorporates power and individual status indicating LED’s for monitoring con?rmation of contact closure of each of the eight channels. The modules are available in either stand-alone or rack mount versions.

Specifications:

Capacity 8 CHANNEL
Type RECEIVER

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.