BOSCH SECURITY SYSTEMS | DRH-5532-214D00
Hybrid Video Recorder, High Resolution, Rack Mount, 1.5U, 16-Channel IP/Analog Camera, H.264/H.265/MJPEG, 100 to 240 Volt AC, 50 to 60 Hertz, 1.9 Ampere, 75 Watt, 1x4 TB, With DVD

MFR PART #  DRH-5532-214D00
PART #  866702
Minimum 1 EACH
In Stock

Features

  • Extended Rack-Mount Unit with Advanced Connections
  • 12 MP IP Camera Support for View and Playback
  • Separate Internet and IP Camera Networks
  • Raid 1 and 5 Support
  • The Divar Hybrid Recorders Can Simultaneously Record and View Video from Traditional Analogameras as Well as the Latest IP Cameras
  • Latest Video Compression Technology
  • Camera IP Support
  • Simultaneous Record and View
  • Simple Operation
  • DDNS
  • All Models have Extensive Alarm Handling Functions and Telemetry Control
  • Local Control
  • Video Inputs, Inputs/Output and Alarm Inputs/Outputs are Located on the Rear Panel
  • Use the PC Software or Built-In Web Application Via a Network for Live Viewing, Playback and Configuration
  • Smartphone App
  • The Divar Can Control Pan/Tilt/Zoom (PTZ) Equipment Using Comands Sent Via IP Connection
  • Intuikey Keyboard
  • Raid Software
  • The Divar Supports Bosch Protocol and Pelco P and D Protocol

Specifications:

Capacity 16 ANALOG CHANNEL AND 16 IP CHANNEL
Hard Drive Type SATA
Storage Capacity 4 TERABYTES
Type STORAGE/SERVER
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.