MILWAUKEE ELECTRIC TOOL CORP | DRYAXE9-F | DRYAXE9F
9 oz Titanium Drywall Hatchet with 13 in. Fiberglass Handle

MFR PART #  DRYAXE9-F  | DRYAXE9F
PART #  1012368
Minimum 1 EACH
Call for Availability

Description

The Stiletto DRYAXE9F is a 9 oz. Titanium milled face hammer with a 13 in. Curved poly/FG handle. The hammer has a drywall Axe design and Stiletto’s signature magnetic nail starter. The DRYAXE9F has the comparable striking force of 24 oz. Steel hammer and is recommended for residential framing and remodeling. Stiletto Tool company has been synonymous with high quality hand tools dating back to 1849. With its long history and strong reputation, the brand has evolved into the modern day standard for i nnovative, lightweight, ergonomic, productive, and professional tools. We set the standard with our line of premium titanium hand tools that span numerous trades such as framing, remodeling, finish work, siding, demolition, concrete, and drywall. Titan ium is 45% lighter weight while providing the same striking force and strength as steel. Titanium tools also produce less recoil shock which helps reduce carpal tunnel syndrome. The combination of these features means less down time, more productivity, and most importantly less pain while working.

Features

  • 9 oz solid milled face titanium head
  • Ergonomic thumb divot in handle for increased control
  • Lightweight open blade design
  • Upgraded handle epoxy allows for up to 2x stronger bond between head and handle
  • New redesigned 13 in. fiberglass handle
  • Integratrubber over molding increases grip and reduces arm fatigue

Specifications:

Height / Depth NONE
Length NO LENGTH
Width / Diameter NONE
UNSPSC Code 27110000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.