HIKVISION | DS-7208HUHI-F2/N | T7208U
Digital Video Recorder, 8-Channel, 2 to 4 Megapixel/720/1080 Resolution, H.264+/H.264, HD-TVI/Analog Input, 4K HDMI/VGA Output, 12 Volt DC

MFR PART #  DS-7208HUHI-F2/N  | T7208U
PART #  853647
Minimum 1 EACH
In Stock

Description

The Hikvision DS-72xxHUHI-Fx/N TurboHD DVR Series offers high HD-TVI resolution over existing coaxial and twisted pair (CAT5) cables. with Hikvision’s proprietary H.264+ video compression technology, enjoy up to 50 percent smaller video streams and sto rage requirements.

Must be a reseller to purchase this product.

Features

  • Supports Two Channels of IP Video, at 4 MP Resolution
  • (2688 x 1520)
  • H.264+/H.264
  • 2-ch, up to 4MP resolution
  • HDMI and VGA Output up to 3840 x 2160
  • Main stream: 3 MP@15fps; 1080p/720p/WD1/4CIF/VGA/CIF @ 25 fps (P)/30 fps (N)
  • Sub-stream: WD1/4CIF2 fps; CIF/QVGA/QCIF @ 25 fps (P)/30 fps (N)
  • up to 16-ch Synchronous Playback Support

Specifications:

Audio YES
Capacity 8 CHANNEL
Storage Capacity 2 TERABYTES
Type DVR
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.