HIKVISION | DS-7732NI-I4-6TB | N7732I6T
Network Video Recorder, Embedded Plug and Play, 1.5U Chassis, 32-Channel, H.265/H.264+/H.264/MPEG4, 256 Mbps In/Out, 100 to 240 Volt AC 20 Watt, 6 TB, 12 Megapixel

MFR PART #  DS-7732NI-I4-6TB  | N7732I6T
PART #  895413
Minimum 1 Each
Call for Availability

Features

  • Dual-OS Design to Ensure High Reliability of System Running
  • ANR Technology to Enhance the Storage Reliability When the Network is Disconnected
  • H.265/H.264+/H.264/MPEG4 Video Formats
  • Connectable to the Third-Party Network Cameras
  • Up to 32 IP Cameras C be Connected
  • Recording at up to 12 Megapixel Resolution
  • Supports Live View, Storage and Playback of the Connected Camera at up to 12 Megapixel Resolution
  • HDMI and VGA Outputs Provided
  • HDMI Video Output at up to 4K (3840 x 2160) Resolution
  • Up to 4 S Interfaces Connectable for Recording and Backup
  • Storage Space Effectively Saved by 50 to 70 Percent with the Use of H.264+ Decoding Format
  • 1 Self-Adaptive 10M/100M/1000M Network Interface
  • 8/16 Independent PoE Network Interfaces are Provided
  • Support rious VCA Detection Alarm and VCA Search

Specifications:

Audio YES
Capacity 32 CHANNEL
Storage Capacity 6 TERABYTES
Type NVR
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.