HIKVISION | DS-K1T804EF
Fingerprint Access Control Terminal

MFR PART #  DS-K1T804EF
PART #  987717
Minimum 1 EACH
Call for Availability

Description

The DS-K1T804 Series of optical IP-based fingerprint access control terminals feature multiple advanced technologies, including fingerprint recognition, Wi-Fi, LCD display screen, and time attendance. The DS-K1T804 Series is designed with a 2.4" LCD di splay screen and is equipped with an optical fingerprint recognition module.

Must be a reseller to purchase this product.

Features

  • Wi-Fi, TCP/IP, RS-485 (for secure door control unit), Wiegand output (w26/w34) and input (Wiegand 26/34) \
  • up to 3,000 valid cards; up to 100,000 records
  • External Card Reader: Standard Wiegand 26/34
  • Door switch button x 1, door magnetic sensor x 1,tamper-resistant switch x 1, and alarm input x1
  • 14 to 131 F (-10 to 55 C)
  • 10% to 90% (non-condensing)
  • 8.07" x 3.01" x 1.46" (205 mm x 76.5 mm x 37 mm)

Specifications:

Biometric Read Format FINGERPRINT
Product Type BIOMETRIC
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.