WHEELOCK | DSM-12/24-R
Sync Module, 12/24 Volt DC, 3 Amp Per Circuit, Red

MFR PART #  DSM-12/24-R
PART #  242259
Minimum 1 Each
In Stock

Description

The wheelock Series DSM Sync Module is utilized with the Series Exceder, AS/AH, Series RSS, Series RSSP, Series And selected strobe applications with other Wheelock combination appliances. When used with Series Exceder And AS Audible Strobes, the DSM S ync Module provide independent operation of synchronized temporal pattern (code 3) horn And synchronized strobe flash, as well as the ability to silence the horn while maintaining the strobe flash. while using only a single pair of wires. The dual outp ut sync module, DSM-12/24 provides for control of either a Class A or two (2) Class B NAC circuits.

Features

  • Uniquely designed to accept an independent strobe and audible input from the FACP and convert to a single output that connects to Wheelock’s series exceder, or AS family of audible strobes
  • Series DSM sync modules can also be used to synchronize Wheeloc k’s series RSS, RSSP and SLM sync strobes
  • Low operating current draw
  • Compatible with all standard fire alarm control panels
  • Meets the NFPA-72 requirement for temporal pattern when used with the series AS/AH And/or series exceder
  • 3 year warranty

Tech Info

UL/ULc Listed, FM Approved, CSFM Approved, MEA Approved, BFP

Specifications:

Device Type HORN / STROBE
Power 24 VDC
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.